Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 2.5
Mfr # 10.01.06.00037
Zoro # G011938481
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Food Grade Silicone Rubber
- Port Size M5
- Pad Height 20 mm
- Standards DIN ISO 3302-1 M3, FDA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00037
- Zoro # G011938481
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | M5 |
Pad Height | 20 mm |
Pad Diameter | 9.5 mm |
Outside Diameter | 9 mm |
Overall Height | 25 mm |
Details
Pad Type | Multi-Bellows |
Pad Material | Food Grade Silicone Rubber |
Standards | DIN ISO 3302-1 M3, FDA Approved |
Maximum Vacuum Pressure | -0.6 bar |
Number of Folds | 2.5 |
Adapter Material | Aluminum |
Weight | 1.8 g |
Stroke | 3 mm |
Durometer | 55 A |
Series | FSG |
Item | Vacuum Pad Assembly |
Pad Color | Clear |
Hardness | 55 Shore A |
Port Type | Metric |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 9 mm, Overall Height 25 mm, Pad Color Clear, Pad Diameter 9.5 mm, Hardness 55 Shore A, Pad Height 20 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size M5, Port Type Metric, Series FSG, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 3 mm, Weight 1.8 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 18 # of Teeth (40BS18H X 3/4)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 48" Stainl, PK5 (SPAFTA7208122N)
- CONRADER Pilot Valve, 1200 psi, 3/8in.NPT, 2-1/4in.L (RCL-S-HU-95-125)
- SKF Instrument & Mini - Metric Bearings (608 2RSH/C3GJN)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SMC Vacuum Pad, Flat, 6mm (ZP06US)
- Schmalz Vacuum Pads