Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 2.5
Mfr # 10.01.06.00028
Zoro # G311471534
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Port Size 1/8 in
- Pad Height 28.1 mm
- Port Type G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00028
- Zoro # G311471534
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 28.1 mm |
Overall Height | 35.6 mm |
Outside Diameter | 20 mm |
Pad Diameter | 21 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Port Type | G |
Number of Folds | 2.5 |
Hardness | 55 Shore A |
Durometer | 55 A |
Item | Bellow Suction Cup, 2.5 |
Weight | 6 g |
Series | FSG |
Maximum Vacuum Pressure | -0.6 bar |
Standards | DIN ISO 3302-1 M3 |
Adapter Material | Aluminum |
Stroke | 9 mm |
Pad Color | Black |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 20 mm, Overall Height 35.6 mm, Pad Color Black, Pad Diameter 21 mm, Hardness 55 Shore A, Pad Height 28.1 mm, Pad Material NBR, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series FSG, Standards DIN ISO 3302-1 M3, Stroke 9 mm, Weight 6 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Gate Valve (HGV200)
- DAYTON A30 V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (1A095)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-3/16 In, SS (C-118-S)
- TIMKEN TIM-HM807011, Tapered Roller Bearing 48 Od, Trb Single Cup Cntrl Stand 48 Od, HM807011 (HM807011)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SMC Vacuum Pad, Flat, 20mm (ZP20US)
- PIAB Vacuum Cup, PUR, Yellow, 2.087 in dia., PK5 (BX52P.4K.05AD.F)
- Schmalz Pneumatic System Components