Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 2.5
Mfr # 10.01.06.00027
Zoro # G611471555
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Height 27.6 mm
- Port Size M5
- Number of Folds 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00027
- Zoro # G611471555
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 27.6 mm |
Port Size | M5 |
Outside Diameter | 18 mm |
Pad Diameter | 19 mm |
Overall Height | 32.6 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Number of Folds | 2.5 |
Stroke | 9 mm |
Hardness | 55 Shore A |
Standards | DIN ISO 3302-1 M3 |
Series | FSG |
Durometer | 55 A |
Adapter Material | Aluminum |
Weight | 2.9 g |
Port Type | Metric |
Maximum Vacuum Pressure | -0.6 bar |
Item | Bellow Suction Cup, 2.5 |
Pad Color | Black |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 18 mm, Overall Height 32.6 mm, Pad Color Black, Pad Diameter 19 mm, Hardness 55 Shore A, Pad Height 27.6 mm, Pad Material NBR, Pad Type Multi-Bellows, Port Size M5, Port Type Metric, Series FSG, Standards DIN ISO 3302-1 M3, Stroke 9 mm, Weight 2.9 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth (40BS11H X 3/4)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00" OD (CA0500X050)
- ZORO SELECT Strainer, Suction, 1 In (24W722)
- CONTINENTAL CONTITECH BX39 Cogged V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs (BX39)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SMC Vacuum Pad, Bellows, 20mm (ZP20BS)
- Schmalz Vacuum Pads