Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 2.5
Mfr # 10.01.06.00026
Zoro # G611471593
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Height 28.6 mm
- Port Size 1/8 in
- Series FSG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00026
- Zoro # G611471593
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 28.6 mm |
Port Size | 1/8 in |
Overall Height | 36.1 mm |
Outside Diameter | 18 mm |
Pad Diameter | 19 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Series | FSG |
Hardness | 55 Shore A |
Maximum Vacuum Pressure | -0.6 bar |
Durometer | 55 A |
Item | Bellow Suction Cup, 2.5 |
Stroke | 9 mm |
Standards | DIN ISO 3302-1 M3 |
Port Type | G |
Adapter Material | Aluminum |
Weight | 5.6 g |
Number of Folds | 2.5 |
Pad Color | Black |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 18 mm, Overall Height 36.1 mm, Pad Color Black, Pad Diameter 19 mm, Hardness 55 Shore A, Pad Height 28.6 mm, Pad Material NBR, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series FSG, Standards DIN ISO 3302-1 M3, Stroke 9 mm, Weight 5.6 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Filter, Inlet (F-123)
- MARTIN SPROCKET & GEAR Spk Roller B, 60B54 (60B54)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS27 1 15/16 (80BS27 1 15/16)
- TRITAN Tapered Roller Bearing Set, 2.25-in. Bore Dia., 3.8125-in. Outside Dia., 0.864-in. Width (387A/382A)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SMC Vacuum Pad, Flat With Ribs, 20mm (ZP20CS)
- Schmalz Vacuum Pads