Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 2.5
Mfr # 10.01.06.00025
Zoro # G811471362
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Port Size M5
- Pad Height 27.8 mm
- Durometer 55 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00025
- Zoro # G811471362
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | M5 |
Pad Height | 27.8 mm |
Outside Diameter | 14 mm |
Overall Height | 32.8 mm |
Pad Diameter | 15.5 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Durometer | 55 A |
Weight | 2.6 g |
Standards | DIN ISO 3302-1 M3 |
Number of Folds | 2.5 |
Series | FSG |
Stroke | 9 mm |
Port Type | Metric |
Hardness | 55 Shore A |
Item | Bellow Suction Cup, 2.5 |
Maximum Vacuum Pressure | -0.6 bar |
Adapter Material | Aluminum |
Pad Color | Black |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 14 mm, Overall Height 32.8 mm, Pad Color Black, Pad Diameter 15.5 mm, Hardness 55 Shore A, Pad Height 27.8 mm, Pad Material NBR, Pad Type Multi-Bellows, Port Size M5, Port Type Metric, Series FSG, Standards DIN ISO 3302-1 M3, Stroke 9 mm, Weight 2.6 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 1.8MH 3PH 600V-AC LINE AND LOAD REACTOR (1321-3R25-C)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 1 Oz. (GPL-105)
- LOCTITE Copper Anti-Seize Stick, 504468 (504468)
- SMC Y Branch, 6mm, TubexMale BSPT (KQ2U06-03AS)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B15-2.47)
- SMC Vacuum Pad, Flat With Ribs, 32mm (ZP32CN)
- Schmalz Pneumatic System Components