Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 2.5
Mfr # 10.01.06.00023
Zoro # G211938489
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material NBR
- Port Size M5
- Pad Height 20 mm
- Pad Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.01.06.00023
- Zoro # G211938489
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | M5 |
Pad Height | 20 mm |
Overall Height | 25 mm |
Pad Diameter | 9.5 mm |
Outside Diameter | 9 mm |
Details
Pad Type | Multi-Bellows |
Pad Material | NBR |
Pad Color | Black |
Item | Vacuum Pad Assembly |
Adapter Material | Aluminum |
Standards | DIN ISO 3302-1 M3 |
Port Type | Metric |
Durometer | 55 A |
Number of Folds | 2.5 |
Maximum Vacuum Pressure | -0.6 bar |
Hardness | 55 Shore A |
Series | FSG |
Stroke | 3 mm |
Weight | 1.8 g |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 9 mm, Overall Height 25 mm, Pad Color Black, Pad Diameter 9.5 mm, Hardness 55 Shore A, Pad Height 20 mm, Pad Material NBR, Pad Type Multi-Bellows, Port Size M5, Port Type Metric, Series FSG, Standards DIN ISO 3302-1 M3, Stroke 3 mm, Weight 1.8 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Bearing Hub 1Inid (1776-3)
- BESTORQ BX160 Cogged Belt, 163 in Outside Length, 21/32 in Top Width, 1 Ribs (BX160)
- DAYTON Speed Reducer, C-Face, 56C, 31:1 (4Z616)
- SKF Bearing, Bore 35mm, Industry 6007-2ZJEM (6007 2Z JEM)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SMC Vacuum Pad, Flat With Ribs, 20mm (ZP20CS)
- SMC Vacuum Pad, Flat With Ribs, 50mm (ZP50CS)
- Schmalz Pneumatic System Components