Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 1.5
Mfr # 10.01.06.00393
Zoro # G511471280
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Pad Height 21.2 mm
- Port Size 1/8 in
- Maximum Vacuum Pressure -0.6 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00393
- Zoro # G511471280
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 21.2 mm |
Port Size | 1/8 in |
Overall Height | 28.7 mm |
Pad Diameter | 21 mm |
Outside Diameter | 20 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Maximum Vacuum Pressure | -0.6 bar |
Item | Bellow Suction Cup, 1.5 |
Port Type | G |
Series | FSGA |
Number of Folds | 1.5 |
Standards | DIN ISO 3302-1 M3, FDA Approved |
Stroke | 5 mm |
Weight | 5.1 g |
Hardness | 55 Shore A |
Adapter Material | Aluminum |
Durometer | 55 A |
Pad Color | Clear |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 20 mm, Overall Height 28.7 mm, Pad Color Clear, Pad Diameter 21 mm, Hardness 55 Shore A, Pad Height 21.2 mm, Pad Material Food Grade Silicone Rubber, Pad Type Bellows, Port Size 1/8 in, Port Type G, Series FSGA, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 5 mm, Weight 5.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 30X47X7-R2LS32-S (30X47X7-R2LS32-S)
- EAGLE BELTING Twisted O-Ring, 3/16 in., Clear, 13 in, PK50 (5050007)
- BESTORQ Aftermarket 020-32173 OWATONNA Replacement Belt, C144 (C144)
- ALLEN BRADLEY 1.8MH 3PH 600V-AC LINE AND LOAD REACTOR (1321-3R25-C)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- Schmalz Vacuum Pads