Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 1.5
Mfr # 10.01.06.00390
Zoro # G811471294
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Height 21.2 mm
- Port Size 1/8 in
- Outside Diameter 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00390
- Zoro # G811471294
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 21.2 mm |
Port Size | 1/8 in |
Outside Diameter | 20 mm |
Pad Diameter | 21 mm |
Overall Height | 28.7 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Standards | DIN ISO 3302-1 M3 |
Number of Folds | 1.5 |
Weight | 5.1 g |
Adapter Material | Aluminum |
Maximum Vacuum Pressure | -0.6 bar |
Durometer | 55 A |
Port Type | G |
Hardness | 55 Shore A |
Item | Bellow Suction Cup, 1.5 |
Series | FSGA |
Stroke | 5 mm |
Pad Color | Black |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 20 mm, Overall Height 28.7 mm, Pad Color Black, Pad Diameter 21 mm, Hardness 55 Shore A, Pad Height 21.2 mm, Pad Material NBR, Pad Type Bellows, Port Size 1/8 in, Port Type G, Series FSGA, Standards DIN ISO 3302-1 M3, Stroke 5 mm, Weight 5.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ B260K V Belt, 263 in Outside Length, 21/32 in Top Width, 1 Ribs (B260K)
- CAMOZZI 138-900 Manually Operated Valve, Series 1, 3/2-Way Nc, G1/8 Ports, Level, Bistable (138-900)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D60CTB36 (D60CTB36)
- ARCAIR Anti-Spatter, 16 Oz, Jar, -40 to 120 F (57021105)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- FESTO Suction Cup ESS-30-SU (ESS-30-SU)
- FESTO Suction Cup VASB-15-1/8-NBR (VASB-15-1/8-NBR)
- Schmalz Vacuum Pads