Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 1.5
Mfr # 10.01.06.00381
Zoro # G111471277
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Height 21.5 mm
- Port Size 1/8 in
- Standards DIN ISO 3302-1 M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00381
- Zoro # G111471277
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 21.5 mm |
Port Size | 1/8 in |
Pad Diameter | 14.5 mm |
Outside Diameter | 14 mm |
Overall Height | 29 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Standards | DIN ISO 3302-1 M3 |
Number of Folds | 1.5 |
Series | FSGA |
Stroke | 5 mm |
Weight | 4.8 g |
Hardness | 55 Shore A |
Adapter Material | Aluminum |
Durometer | 55 A |
Maximum Vacuum Pressure | -0.6 bar |
Port Type | G |
Item | Bellow Suction Cup, 1.5 |
Pad Color | Black |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 14 mm, Overall Height 29 mm, Pad Color Black, Pad Diameter 14.5 mm, Hardness 55 Shore A, Pad Height 21.5 mm, Pad Material NBR, Pad Type Bellows, Port Size 1/8 in, Port Type G, Series FSGA, Standards DIN ISO 3302-1 M3, Stroke 5 mm, Weight 4.8 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fitting, Boss Style (3LZ74)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 6600 Series (6610-10-10)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0075D010ONV, Pressure Line, 10 micron (ZX-0075D010ONV)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6202 (SS6202)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SMC Vacuum Pad, Flat, 6mm (ZP06UN)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BN)
- Schmalz Vacuum Pads