Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 1.5
Mfr # 10.01.06.00093
Zoro # G711471301
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Port Size 1/4 in
- Pad Height 38 mm
- Hardness 55 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00093
- Zoro # G711471301
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 38 mm |
Overall Height | 49 mm |
Pad Diameter | 60 mm |
Outside Diameter | 53 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Hardness | 55 Shore A |
Number of Folds | 1.5 |
Stroke | 15 mm |
Adapter Material | Aluminum |
Series | FSGA |
Maximum Vacuum Pressure | -0.6 bar |
Weight | 27 g |
Durometer | 55 A |
Port Type | G |
Standards | DIN ISO 3302-1 M3, FDA Approved |
Item | Bellow Suction Cup, 1.5 |
Pad Color | Clear |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 53 mm, Overall Height 49 mm, Pad Color Clear, Pad Diameter 60 mm, Hardness 55 Shore A, Pad Height 38 mm, Pad Material Food Grade Silicone Rubber, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series FSGA, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 15 mm, Weight 27 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 7.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE19)
- TELEDYNE LAARS Motor, 115V (R2060900)
- POWERMATE Bleeder Check Valve, 1/8", 1/2" NPTx1/2" (031-0060RP)
- SPEEDAIRE Swivel Assembly, 1/2 (TT2CUA71G)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- FESTO Suction Cup VASB-30-1/8-NBR (VASB-30-1/8-NBR)
- Schmalz Vacuum Pads