Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 1.5
Mfr # 10.01.06.00091
Zoro # G511471273
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Port Size 1/4 in
- Pad Height 31 mm
- Number of Folds 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00091
- Zoro # G511471273
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 31 mm |
Overall Height | 42 mm |
Pad Diameter | 38 mm |
Outside Diameter | 33 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Number of Folds | 1.5 |
Standards | DIN ISO 3302-1 M3, FDA Approved |
Stroke | 9 mm |
Series | FSGA |
Weight | 16 g |
Adapter Material | Aluminum |
Durometer | 55 A |
Port Type | G |
Item | Bellow Suction Cup, 1.5 |
Hardness | 55 Shore A |
Maximum Vacuum Pressure | -0.6 bar |
Pad Color | Clear |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 33 mm, Overall Height 42 mm, Pad Color Clear, Pad Diameter 38 mm, Hardness 55 Shore A, Pad Height 31 mm, Pad Material Food Grade Silicone Rubber, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series FSGA, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 9 mm, Weight 16 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / B171LG, B171K (B171K)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/4 In, SS (1L638)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X08)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 2.65" OD (3V2652)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SMC Vacuum Pad, Flat, 40mm (ZP40US)
- Schmalz Vacuum Pads