Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 1.5
Mfr # 10.01.06.00084
Zoro # G511938479
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Port Size 1/4 in
- Pad Height 53 mm
- Pad Diameter 84.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00084
- Zoro # G511938479
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 53 mm |
Pad Diameter | 84.5 mm |
Overall Height | 64 mm |
Outside Diameter | 78 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Stroke | 16 mm |
Weight | 71 g |
Hardness | 55 Shore A |
Standards | DIN ISO 3302-1 M3 |
Item | Vacuum Pad Assembly |
Durometer | 55 A |
Number of Folds | 1.5 |
Port Type | G |
Pad Color | Black |
Series | FSGA |
Adapter Material | Aluminum |
Maximum Vacuum Pressure | -0.6 bar |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 78 mm, Overall Height 64 mm, Pad Color Black, Pad Diameter 84.5 mm, Hardness 55 Shore A, Pad Height 53 mm, Pad Material NBR, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series FSGA, Standards DIN ISO 3302-1 M3, Stroke 16 mm, Weight 71 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #5133 (5133)
- MTK Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000 (2313 K/C3)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK100X 1 3/8 (BK100X 1 3/8)
- ARO Valve Asm, M314SD-120-A (M314SD-120-A)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- FESTO Suction Cup VASB-55-1/4-NBR (VASB-55-1/4-NBR)
- Schmalz Pneumatic System Components