Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 1.5
Mfr # 10.01.06.00083
Zoro # G711938477
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Height 38 mm
- Port Size 1/4 in
- Durometer 55 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00083
- Zoro # G711938477
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 38 mm |
Port Size | 1/4 in |
Outside Diameter | 53 mm |
Overall Height | 49 mm |
Pad Diameter | 60 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Durometer | 55 A |
Item | Vacuum Pad Assembly |
Port Type | G |
Maximum Vacuum Pressure | -0.6 bar |
Weight | 27 g |
Standards | DIN ISO 3302-1 M3 |
Hardness | 55 Shore A |
Stroke | 15 mm |
Number of Folds | 1.5 |
Series | FSGA |
Adapter Material | Aluminum |
Pad Color | Black |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 53 mm, Overall Height 49 mm, Pad Color Black, Pad Diameter 60 mm, Hardness 55 Shore A, Pad Height 38 mm, Pad Material NBR, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series FSGA, Standards DIN ISO 3302-1 M3, Stroke 15 mm, Weight 27 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces NAPA 7852, Pressure Line, 10 micron (ZX-7852)
- CONTINENTAL V-belt, 87 in L, 1/2 in W Top, Rubber (84870)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 1 Ribs (0405050-DRIVE)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 2-7/16 in Bore (700204)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- FESTO Suction Cup VAS-40-1/4-PUR-B (VAS-40-1/4-PUR-B)
- SMC Vacuum Pad, Bellows, 20mm (ZP20BS)
- Schmalz Vacuum Pads