Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 1.5
Mfr # 10.01.06.00082
Zoro # G911471316
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Height 31.6 mm
- Port Size 1/4 in
- Series FSGA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00082
- Zoro # G911471316
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 31.6 mm |
Port Size | 1/4 in |
Pad Diameter | 47.5 mm |
Overall Height | 42.6 mm |
Outside Diameter | 43 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Series | FSGA |
Maximum Vacuum Pressure | -0.6 bar |
Item | Bellow Suction Cup, 1.5 |
Durometer | 55 A |
Hardness | 55 Shore A |
Standards | DIN ISO 3302-1 M3 |
Number of Folds | 1.5 |
Adapter Material | Aluminum |
Port Type | G |
Weight | 19 g |
Stroke | 10 mm |
Pad Color | Black |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 43 mm, Overall Height 42.6 mm, Pad Color Black, Pad Diameter 47.5 mm, Hardness 55 Shore A, Pad Height 31.6 mm, Pad Material NBR, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series FSGA, Standards DIN ISO 3302-1 M3, Stroke 10 mm, Weight 19 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 750H200 (750H200)
- FIELD TUFF Hydraulic Reservoir 10 Gallon (FTF-10GOR)
- BESTORQ H Timing Belts (540H100)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-04-SK00B)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- FESTO Suction Cup VASB-100-1/4-NBR (VASB-100-1/4-NBR)
- Schmalz Pneumatic System Components