Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 1.5
Mfr # 10.01.06.00076
Zoro # G511471266
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Height 21 mm
- Port Size M5
- Durometer 55 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00076
- Zoro # G511471266
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 21 mm |
Port Size | M5 |
Outside Diameter | 11 mm |
Pad Diameter | 13 mm |
Overall Height | 26 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Durometer | 55 A |
Standards | DIN ISO 3302-1 M3 |
Item | Bellow Suction Cup, 1.5 |
Hardness | 55 Shore A |
Number of Folds | 1.5 |
Maximum Vacuum Pressure | -0.6 bar |
Adapter Material | Aluminum |
Port Type | Metric |
Series | FSGA |
Stroke | 4 mm |
Weight | 2 g |
Pad Color | Black |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 11 mm, Overall Height 26 mm, Pad Color Black, Pad Diameter 13 mm, Hardness 55 Shore A, Pad Height 21 mm, Pad Material NBR, Pad Type Bellows, Port Size M5, Port Type Metric, Series FSGA, Standards DIN ISO 3302-1 M3, Stroke 4 mm, Weight 2 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC O-Ring, Fits Enerpac (B1334803)
- SMC Male Branch Tee, 1/2 in., TubexMNPT (KQ2T13-35AS)
- SPEEDAIRE Throttle Control, Campbell Hausfeld (CV006415SJ)
- PRINCE Relief Valve, 1/2 In NPT Port (RD1850H)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CN)
- FESTO Suction Cup ESS-50-SU (ESS-50-SU)
- Schmalz Pneumatic System Components