Shop All Vacuum Pads
Schmalz
Bellow Packaging Suction Cup, 4.5
Mfr # 10.01.06.05091
Zoro # G411471410
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Port Size 3/8 in
- Pad Height 75 mm
- Durometer 55 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.05091
- Zoro # G411471410
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Pad Height | 75 mm |
Overall Height | 85.4 mm |
Outside Diameter | 50 mm |
Pad Diameter | 52 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Durometer | 55 A |
Hardness | 55 Shore A |
Series | SPB4F |
Stroke | 26 mm |
Number of Folds | 4.5 |
For Use With | Packaging Industry |
Weight | 44.1 g |
Port Type | NPT |
Item | Bellow Packaging Suction Cup, 4.5 |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Packaging Industry, Number of Folds 4.5, Outside Diameter 50 mm, Overall Height 85.4 mm, Pad Color Green, Pad Diameter 52 mm, Hardness 55 Shore A, Pad Height 75 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 3/8 in, Port Type NPT, Series SPB4F, Stroke 26 mm, Weight 44.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, NPSM (10743-6-6)
- FESTO Three-Point Gripper DHDS-32-A (DHDS-32-A)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi (ST25-1A150)
- HERITAGE Drive Grease Fitting, 3/16" SS PV (H1728S)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- FESTO Suction Cup VAS-30-1/8-SI-B (VAS-30-1/8-SI-B)
- Schmalz Pneumatic System Components