Shop All Vacuum Pads
Schmalz
Bellow Packaging Suction Cup, 4.5
Mfr # 10.01.06.05083
Zoro # G911471408
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Pad Height 59.5 mm
- Port Size 3/8 in
- Port Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.05083
- Zoro # G911471408
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 59.5 mm |
Port Size | 3/8 in |
Outside Diameter | 40 mm |
Overall Height | 69.9 mm |
Pad Diameter | 42 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Port Type | NPT |
Stroke | 18 mm |
Weight | 26.7 g |
Number of Folds | 4.5 |
Series | SPB4F |
For Use With | Packaging Industry |
Hardness | 55 Shore A |
Item | Bellow Packaging Suction Cup, 4.5 |
Durometer | 55 A |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Packaging Industry, Number of Folds 4.5, Outside Diameter 40 mm, Overall Height 69.9 mm, Pad Color Green, Pad Diameter 42 mm, Hardness 55 Shore A, Pad Height 59.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 3/8 in, Port Type NPT, Series SPB4F, Stroke 18 mm, Weight 26.7 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE PARA-FLEX ELEMENT COUPLING PARTS AND ACCESSORY (PX140 011114)
- ENERPAC Ball Seat (CB576290)
- CONTINENTAL CONTITECH 5/3VX600 Banded Cogged V-Belt, 60" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX600)
- ZORO SELECT Coupler, 1/4 In Size (3LX98)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BGS)
- FESTO Suction Cup VASB-100-1/4-PUR-B (VASB-100-1/4-PUR-B)
- Schmalz Pneumatic System Components