Shop All Vacuum Pads
Schmalz
Bellow Packaging Suction Cup, 4.5
Mfr # 10.01.06.03552
Zoro # G111938497
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Food Grade Silicone Rubber
- Port Size 3/8 in
- Pad Height 72.5 mm
- Hardness 55 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.03552
- Zoro # G111938497
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Pad Height | 72.5 mm |
Outside Diameter | 50 mm |
Overall Height | 82.5 mm |
Pad Diameter | 52 mm |
Details
Pad Type | Multi-Bellows |
Pad Material | Food Grade Silicone Rubber |
Hardness | 55 Shore A |
Port Type | G |
Stroke | 26 mm |
Series | SPB4F |
Pad Color | Green |
Number of Folds | 4.5 |
Item | Vacuum Pad Assembly |
Weight | 44.1 g |
Durometer | 55 A |
For Use With | Packaging Industry |
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Packaging Industry, Number of Folds 4.5, Outside Diameter 50 mm, Overall Height 82.5 mm, Pad Color Green, Pad Diameter 52 mm, Hardness 55 Shore A, Pad Height 72.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 3/8 in, Port Type G, Series SPB4F, Stroke 26 mm, Weight 44.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Piston Compressor, 7.5 HP, 80 gal. Horiz (RCP-7581H)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X08XM18)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-7/8" (WE5H178)
- ENERPAC MZ1004, 18"LOCK-ON EXTENSION TUBE (MZ1004)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- FESTO Suction Cup ESS-30-CS (ESS-30-CS)
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- Schmalz Pneumatic System Components