Shop All Vacuum Pads
Schmalz
Bellow Packaging Suction Cup, 4.5
Mfr # 10.01.06.03546
Zoro # G211938496
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Food Grade Silicone Rubber
- Port Size 3/8 in
- Pad Height 59.5 mm
- Series SPB4F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.03546
- Zoro # G211938496
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Pad Height | 59.5 mm |
Pad Diameter | 42 mm |
Overall Height | 69.5 mm |
Outside Diameter | 40 mm |
Details
Pad Type | Multi-Bellows |
Pad Material | Food Grade Silicone Rubber |
Series | SPB4F |
Port Type | G |
Item | Vacuum Pad Assembly |
Hardness | 55 Shore A |
For Use With | Packaging Industry |
Pad Color | Green |
Stroke | 18 mm |
Number of Folds | 4.5 |
Weight | 26.7 g |
Durometer | 55 A |
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Packaging Industry, Number of Folds 4.5, Outside Diameter 40 mm, Overall Height 69.5 mm, Pad Color Green, Pad Diameter 42 mm, Hardness 55 Shore A, Pad Height 59.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 3/8 in, Port Type G, Series SPB4F, Stroke 18 mm, Weight 26.7 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X12X08)
- PLEWS 11-955 STD GREASE FITTINGASST (LUBR11955)
- DAYTON Roller Chain, Riveted, 50 ANSI, 10 ft. (2YDW7)
- MARTIN SPROCKET & GEAR WORM GEAR & WORM-STK - DIRECT BORE (W10D)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGN)
- SMC Vacuum Pad Assembly, NBR, 50mm (ZPT50HN-B8)
- Schmalz Pneumatic System Components