Shop All Vacuum Pads
Schmalz
Bellow Packaging Suction Cup, 4.5
Mfr # 10.01.06.03540
Zoro # G811471409
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Port Size 3/8 in
- Pad Height 47.5 mm
- Durometer 55 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.03540
- Zoro # G811471409
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Pad Height | 47.5 mm |
Overall Height | 57.5 mm |
Outside Diameter | 30 mm |
Pad Diameter | 32 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Durometer | 55 A |
Stroke | 11 mm |
Port Type | G |
Weight | 21.6 g |
Number of Folds | 4.5 |
Hardness | 55 Shore A |
For Use With | Packaging Industry |
Item | Bellow Packaging Suction Cup, 4.5 |
Series | SPB4F |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Packaging Industry, Number of Folds 4.5, Outside Diameter 30 mm, Overall Height 57.5 mm, Pad Color Green, Pad Diameter 32 mm, Hardness 55 Shore A, Pad Height 47.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 3/8 in, Port Type G, Series SPB4F, Stroke 11 mm, Weight 21.6 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 0.25In Bore Dia (R4 ZZ PRX)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #355A (355A)
- MILTON INDUSTRIES 1/4" Female Body 3/8" NPT T-St (788)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X04X06)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- FESTO Suction Cup VASB-8-M5-NBR (VASB-8-M5-NBR)
- Schmalz Vacuum Pads