Shop All Vacuum Pads
Schmalz
Bellow Packaging Suction Cup, 2.5
Mfr # 10.01.06.05050
Zoro # G811471317
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Port Size 1/4 in
- Pad Height 39.8 mm
- Outside Diameter 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.05050
- Zoro # G811471317
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 39.8 mm |
Outside Diameter | 30 mm |
Overall Height | 50 mm |
Pad Diameter | 32 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Stroke | 5 mm |
Weight | 20.4 g |
Hardness | 55 Shore A |
For Use With | Packaging Industry |
Number of Folds | 2.5 |
Item | Bellow Packaging Suction Cup,2.5 |
Durometer | 55 A |
Port Type | NPT |
Series | SPB2F |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Packaging Industry, Number of Folds 2.5, Outside Diameter 30 mm, Overall Height 50 mm, Pad Color Green, Pad Diameter 32 mm, Hardness 55 Shore A, Pad Height 39.8 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type NPT, Series SPB2F, Stroke 5 mm, Weight 20.4 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCPL-3/4M)
- ENERPAC SCR256H, 25 Ton, 6.25 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR256H)
- SPEEDAIRE Air Cylinder, 40 mm Bore, 18 in Stroke, Round Body Double Acting (NCDGBA40-1800)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, 60 Series (H3-63)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SMC Vacuum Pad, Flat, 4mm (ZP04UU)
- SMC Vacuum Pad Assembly, NBR, 50mm (ZPT50HN-B8)
- Schmalz Pneumatic System Components