Shop All Vacuum Pads
Schmalz
Bellow Packaging Suction Cup, 2.5
Mfr # 10.01.06.03700
Zoro # G911471330
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Pad Height 39.8 mm
- Port Size 1/4 in
- Weight 20.4 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.03700
- Zoro # G911471330
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 39.8 mm |
Port Size | 1/4 in |
Pad Diameter | 32 mm |
Outside Diameter | 30 mm |
Overall Height | 49.8 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Weight | 20.4 g |
Durometer | 55 A |
For Use With | Packaging Industry |
Item | Bellow Packaging Suction Cup,2.5 |
Hardness | 55 Shore A |
Port Type | G |
Stroke | 5 mm |
Series | SPB2F |
Number of Folds | 2.5 |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Packaging Industry, Number of Folds 2.5, Outside Diameter 30 mm, Overall Height 49.8 mm, Pad Color Green, Pad Diameter 32 mm, Hardness 55 Shore A, Pad Height 39.8 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type G, Series SPB2F, Stroke 5 mm, Weight 20.4 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 2.01"Stroke (H1002)
- REELCRAFT Hose Assembly, 1" Hose Dia., 10 ft. Length, 300 psi (S600982-10)
- LEESON Saw Motor, 4 HP, 3450 RPM, 230V (120998.00)
- GLOBAL 2 1/2" ID Set Screw Collar, Stl, Bo (GSC-250-B)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- FESTO Suction Cup VAS-40-1/4-NBR (VAS-40-1/4-NBR)
- FESTO Suction Cup VAS-30-1/8-PUR-B (VAS-30-1/8-PUR-B)
- Schmalz Vacuum Pads