Shop All Vacuum Pads
Schmalz
Bellow Packaging Suction Cup, 1.5
Mfr # 10.01.06.04962
Zoro # G711471325
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Elastodur ED
- Port Size 1/4 in
- Pad Height 43.2 mm
- For Use With Packaging Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.04962
- Zoro # G711471325
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 43.2 mm |
Pad Diameter | 69.6 mm |
Outside Diameter | 60 mm |
Overall Height | 53.4 mm |
Details
Pad Type | Bellows |
Pad Material | Elastodur ED |
For Use With | Packaging Industry |
Weight | 33.2 g |
Durometer | 65 A |
Item | Bellow Packaging Suction Cup, 1.5 |
Stroke | 22 mm |
Series | SPB1 |
Number of Folds | 1.5 |
Port Type | NPT |
Hardness | 65 Shore A |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 65 A, For Use With Packaging Industry, Number of Folds 1.5, Outside Diameter 60 mm, Overall Height 53.4 mm, Pad Color Green, Pad Diameter 69.6 mm, Hardness 65 Shore A, Pad Height 43.2 mm, Pad Material Elastodur ED, Pad Type Bellows, Port Size 1/4 in, Port Type NPT, Series SPB1, Stroke 22 mm, Weight 33.2 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Arbor Motor, 5 HP, 1740 RPM, 208-230/460V (00518ES3ESA90LL)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UELPL209-112D1W3)
- GLOBAL GSTC-025-20-B One-Piece Threaded Clamping Collar (GSTC-025-20-B)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SMC Vacuum Pad, Deep, 25mm (ZP25DS)
- Schmalz Pneumatic System Components