Shop All Vacuum Pads
Schmalz
Bellow Packaging Suction Cup, 1.5
Mfr # 10.01.06.04960
Zoro # G611471357
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Elastodur ED
- Pad Height 39.2 mm
- Port Size 1/4 in
- Hardness 65 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.04960
- Zoro # G611471357
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 39.2 mm |
Port Size | 1/4 in |
Overall Height | 49.4 mm |
Outside Diameter | 50 mm |
Pad Diameter | 58.4 mm |
Details
Pad Type | Bellows |
Pad Material | Elastodur ED |
Item | Bellow Packaging Suction Cup, 1.5 |
Hardness | 65 Shore A |
Series | SPB1 |
Stroke | 18 mm |
Number of Folds | 1.5 |
For Use With | Packaging Industry |
Weight | 26.3 g |
Durometer | 65 A |
Port Type | NPT |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 65 A, For Use With Packaging Industry, Number of Folds 1.5, Outside Diameter 50 mm, Overall Height 49.4 mm, Pad Color Green, Pad Diameter 58.4 mm, Hardness 65 Shore A, Pad Height 39.2 mm, Pad Material Elastodur ED, Pad Type Bellows, Port Size 1/4 in, Port Type NPT, Series SPB1, Stroke 18 mm, Weight 26.3 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC J4Pb-B1000G Oil Pump 1725/3450 (J4PB-B1000)
- DAYTON 4L530 V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (4L530)
- DAYTON Motor, PSC, 1/6 HP, 850 RPM, 115V, 48Y, OAO (4HZ68BG)
- NACHI 22200 Spherical Roller Bearing (22213 EX W33 C3)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BU)
- Schmalz Vacuum Pads