Shop All Vacuum Pads
Schmalz
Bellow Packaging Suction Cup, 1.5
Mfr # 10.01.06.04946
Zoro # G611471364
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Elastodur ED
- Pad Height 24 mm
- Port Size 1/8 in
- Stroke 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.01.06.04946
- Zoro # G611471364
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 24 mm |
Port Size | 1/8 in |
Overall Height | 32.2 mm |
Pad Diameter | 26.3 mm |
Outside Diameter | 20 mm |
Details
Pad Type | Bellows |
Pad Material | Elastodur ED |
Stroke | 8 mm |
Number of Folds | 1.5 |
Weight | 6.3 g |
Hardness | 65 Shore A |
Port Type | NPT |
For Use With | Packaging Industry |
Durometer | 65 A |
Item | Bellow Packaging Suction Cup, 1.5 |
Series | SPB1 |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 65 A, For Use With Packaging Industry, Number of Folds 1.5, Outside Diameter 20 mm, Overall Height 32.2 mm, Pad Color Green, Pad Diameter 26.3 mm, Hardness 65 Shore A, Pad Height 24 mm, Pad Material Elastodur ED, Pad Type Bellows, Port Size 1/8 in, Port Type NPT, Series SPB1, Stroke 8 mm, Weight 6.3 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A222SD-120-A)
- ARO FRL Piggyback, 1/2", NPT, 172 scfm (P39344-604)
- MIDWEST FASTENER 13/32" Nylon Plastic Hose Clamps 10PK (69204)
- BESTORQ Banded Belt, 52 in Outside Length, 1/2 in Top Width, 2 Ribs (A50/02)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- TOLSEN Dent Puller One Suction Cup Dent Puller, Plastic Body (62661)
- FESTO Suction Cup VAS-10-M5-NBR (VAS-10-M5-NBR)
- Schmalz Vacuum Pads