Shop All Vacuum Pads
Schmalz
Bellow Packaging Suction Cup, 1.5
Mfr # 10.01.06.03502
Zoro # G511938493
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Elastodur ED
- Pad Height 43.2 mm
- Port Size 1/4 in
- Number of Folds 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.03502
- Zoro # G511938493
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 43.2 mm |
Port Size | 1/4 in |
Overall Height | 53.2 mm |
Outside Diameter | 60 mm |
Pad Diameter | 69.6 mm |
Details
Pad Type | Bellows |
Pad Material | Elastodur ED |
Number of Folds | 1.5 |
Stroke | 22 mm |
Weight | 33.2 g |
Hardness | 65 Shore A |
Item | Vacuum Pad Assembly |
Port Type | G |
Series | SPB1 |
Durometer | 65 A |
Pad Color | Green |
For Use With | Packaging Industry |
Description
Item Vacuum Pad Assembly, Durometer 65 A, For Use With Packaging Industry, Number of Folds 1.5, Outside Diameter 60 mm, Overall Height 53.2 mm, Pad Color Green, Pad Diameter 69.6 mm, Hardness 65 Shore A, Pad Height 43.2 mm, Pad Material Elastodur ED, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series SPB1, Stroke 22 mm, Weight 33.2 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M 1/4Mnptx1/4 Quick Connect Plug (AW-0017-0002)
- DAYTON Motor, Sh Pole, 1/25 HP, 1550,115V, 3.3, Open (4YU33)
- DYNABRADE Bearing (01036)
- GLOBAL 1 3/4" ID Set Screw Collar, Stl, Zinc (GSC-175-Z)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- CRAWFORD Medium Plastic Suction Cup 11.5 in. L , 3PK (SCM3)
- SMC Vacuum Pad, Flat, 4mm (ZP04UF)
- Schmalz Pneumatic System Components