Shop All Vacuum Pads
Schmalz
Bellow Packaging Suction Cup, 1.5
Mfr # 10.01.06.03498
Zoro # G611938492
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Elastodur ED
- Pad Height 37.2 mm
- Port Size 1/4 in
- Series SPB1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.03498
- Zoro # G611938492
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 37.2 mm |
Port Size | 1/4 in |
Overall Height | 47.2 mm |
Outside Diameter | 40 mm |
Pad Diameter | 48 mm |
Details
Pad Type | Bellows |
Pad Material | Elastodur ED |
Series | SPB1 |
Durometer | 65 A |
Stroke | 16 mm |
Weight | 21.2 g |
Port Type | G |
Pad Color | Green |
For Use With | Packaging Industry |
Number of Folds | 1.5 |
Hardness | 65 Shore A |
Item | Vacuum Pad Assembly |
Description
Item Vacuum Pad Assembly, Durometer 65 A, For Use With Packaging Industry, Number of Folds 1.5, Outside Diameter 40 mm, Overall Height 47.2 mm, Pad Color Green, Pad Diameter 48 mm, Hardness 65 Shore A, Pad Height 37.2 mm, Pad Material Elastodur ED, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series SPB1, Stroke 16 mm, Weight 21.2 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson Compact Filter F16 Auto, 1/2" (F16-04A)
- BOWER Tapered Roller Bearing Cone - 2.5 In Id X 0.866 In W (390A)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AFD9458)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1084)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- Schmalz Pneumatic System Components