Shop All Vacuum Pads
Schmalz
Bellow Packaging Suction Cup, 1.5
Mfr # 10.01.06.03496
Zoro # G811938490
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Elastodur ED
- Port Size 1/8 in
- Pad Height 29 mm
- Durometer 65 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.01.06.03496
- Zoro # G811938490
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 29 mm |
Pad Diameter | 36.7 mm |
Overall Height | 36.5 mm |
Outside Diameter | 30 mm |
Details
Pad Type | Bellows |
Pad Material | Elastodur ED |
Durometer | 65 A |
Item | Vacuum Pad Assembly |
Number of Folds | 1.5 |
For Use With | Packaging Industry |
Weight | 7.9 g |
Stroke | 13 mm |
Port Type | G |
Pad Color | Green |
Series | SPB1 |
Hardness | 65 Shore A |
Description
Item Vacuum Pad Assembly, Durometer 65 A, For Use With Packaging Industry, Number of Folds 1.5, Outside Diameter 30 mm, Overall Height 36.5 mm, Pad Color Green, Pad Diameter 36.7 mm, Hardness 65 Shore A, Pad Height 29 mm, Pad Material Elastodur ED, Pad Type Bellows, Port Size 1/8 in, Port Type G, Series SPB1, Stroke 13 mm, Weight 7.9 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, Nameplate RPM 17, 1.40A (52JE52)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 14.00" OD (3V1402)
- LEESON Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110086.00)
- BIG HORN 4 Inch Key Hose Clamp, PK 5 (11741PK)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SMC Vacuum Pad, Flat With Ribs, 13mm (ZP13CS)
- FESTO Suction Cup ESS-4X20-ON (ESS-4X20-ON)
- Schmalz Vacuum Pads