Shop All Vacuum Pads
Schmalz
Bellow Packaging Suction Cup, 1.5
Mfr # 10.01.06.03492
Zoro # G811938483
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Elastodur ED
- Port Size 1/8 in
- Pad Height 24 mm
- Overall Height 31.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.01.06.03492
- Zoro # G811938483
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 24 mm |
Overall Height | 31.5 mm |
Outside Diameter | 20 mm |
Pad Diameter | 26.3 mm |
Details
Pad Type | Bellows |
Pad Material | Elastodur ED |
Series | SPB1 |
Weight | 6.3 g |
Port Type | G |
Item | Vacuum Pad Assembly |
Stroke | 8 mm |
Durometer | 65 A |
Hardness | 65 Shore A |
Pad Color | Green |
For Use With | Packaging Industry |
Number of Folds | 1.5 |
Description
Item Vacuum Pad Assembly, Durometer 65 A, For Use With Packaging Industry, Number of Folds 1.5, Outside Diameter 20 mm, Overall Height 31.5 mm, Pad Color Green, Pad Diameter 26.3 mm, Hardness 65 Shore A, Pad Height 24 mm, Pad Material Elastodur ED, Pad Type Bellows, Port Size 1/8 in, Port Type G, Series SPB1, Stroke 8 mm, Weight 6.3 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM (1YAZ8)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE045E10B, Pressure Line, 10 micron, Outside-In (MF0060128)
- SPRAYON Paintable Mold Release, 16 oz, Aerosol (S00314000)
- RULAND Jaw Cplg Hub, Bore Dia 5 mm, Size MJC19 (MJC19-5-A)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- PIAB Suction Cup, Purple, 50mm Dia., 29mm H, PK5 (VL50FC)
- Schmalz Vacuum Pads