Shop All Vacuum Pads
Schmalz
Bellow Packaging Suction Cup, 1.5
Mfr # 10.01.06.03489
Zoro # G111938480
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Elastodur ED
- Pad Height 17.1 mm
- Port Size M5
- Stroke 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.03489
- Zoro # G111938480
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 17.1 mm |
Port Size | M5 |
Pad Diameter | 11.3 mm |
Outside Diameter | 10 mm |
Overall Height | 21.8 mm |
Details
Pad Type | Bellows |
Pad Material | Elastodur ED |
Stroke | 4 mm |
Number of Folds | 1.5 |
Port Type | Metric |
For Use With | Packaging Industry |
Weight | 1.6 g |
Durometer | 65 A |
Series | SPB1 |
Hardness | 65 Shore A |
Pad Color | Green |
Item | Vacuum Pad Assembly |
Description
Item Vacuum Pad Assembly, Durometer 65 A, For Use With Packaging Industry, Number of Folds 1.5, Outside Diameter 10 mm, Overall Height 21.8 mm, Pad Color Green, Pad Diameter 11.3 mm, Hardness 65 Shore A, Pad Height 17.1 mm, Pad Material Elastodur ED, Pad Type Bellows, Port Size M5, Port Type Metric, Series SPB1, Stroke 4 mm, Weight 1.6 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 5 RPM Nameplate RPM, 90V DC Voltage (6Z911)
- WD-40 Rust Release Penetrant Spray11 oz. Aerosol Can (300004)
- INGERSOLL-RAND Filter Element, 1 Micron, 22 scfm (24241846)
- CARLISLE AP40 Super Blue Ribbon V-Belt (AP40)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- FESTO Suction Cup VASB-40-1/4-PUR-B (VASB-40-1/4-PUR-B)
- FESTO Suction Cup VASB-40-1/4-NBR (VASB-40-1/4-NBR)
- Schmalz Pneumatic System Components