Shop All Vacuum Pads
Schmalz
Bell Suction Cup for Sheet handling
Mfr # 10.01.19.00218
Zoro # G811471614
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Deep
- Pad Material Elastodur ED
- Pad Height 39.7 mm
- Port Size 1/4 in
- Series SAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.19.00218
- Zoro # G811471614
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 39.7 mm |
Port Size | 1/4 in |
Pad Diameter | 111.1 mm |
Outside Diameter | 100 mm |
Overall Height | 54.2 mm |
Details
Pad Type | Deep |
Pad Material | Elastodur ED |
Series | SAX |
Hardness | 85 Shore A |
Number of Folds | 0 |
Item | Bell Suction Cup for Sheet handling |
Durometer | 85 A |
For Use With | Handling Sheet Metal |
Stroke | 17.3 mm |
Port Type | G |
Weight | 59.5 g |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Durometer 85 A, For Use With Handling Sheet Metal, Number of Folds 0, Outside Diameter 100 mm, Overall Height 54.2 mm, Pad Color Blue, Pad Diameter 111.1 mm, Hardness 85 Shore A, Pad Height 39.7 mm, Pad Material Elastodur ED, Pad Type Deep, Port Size 1/4 in, Port Type G, Series SAX, Stroke 17.3 mm, Weight 59.5 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Z1414IBC 1/4" x 1/4" Industrial Barbed Coupler (Z1414IBC)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (218-316)
- NTN Tapered Roller Bearing Assy., 4T-32306 (32306)
- ZORO SELECT 1-1/4" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU42)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- FESTO Suction Cup ESS-4X20-ON (ESS-4X20-ON)
- SMC Vacuum Pad, Bellows, 40mm (ZP40BN)
- Schmalz Vacuum Pads