Shop All Vacuum Pads
Schmalz
Bell Suction Cup for Sheet handling
Mfr # 10.01.19.00217
Zoro # G211471634
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Deep
- Pad Material Elastodur ED
- Port Size 1/4 in
- Pad Height 34.5 mm
- Outside Diameter 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.19.00217
- Zoro # G211471634
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 34.5 mm |
Outside Diameter | 80 mm |
Pad Diameter | 92.2 mm |
Overall Height | 49 mm |
Details
Pad Type | Deep |
Pad Material | Elastodur ED |
Number of Folds | 0 |
For Use With | Handling Sheet Metal |
Weight | 43.5 g |
Item | Bell Suction Cup for Sheet handling |
Port Type | G |
Series | SAX |
Hardness | 85 Shore A |
Stroke | 13.9 mm |
Durometer | 85 A |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Durometer 85 A, For Use With Handling Sheet Metal, Number of Folds 0, Outside Diameter 80 mm, Overall Height 49 mm, Pad Color Blue, Pad Diameter 92.2 mm, Hardness 85 Shore A, Pad Height 34.5 mm, Pad Material Elastodur ED, Pad Type Deep, Port Size 1/4 in, Port Type G, Series SAX, Stroke 13.9 mm, Weight 43.5 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MOR (6400-16-16)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E557)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (81100 OLP)
- DURA-SYNC TORQUE Timing Belt, 3M, 15 x 261mm PL, T87 (261-3M-15)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- Schmalz Pneumatic System Components