Shop All Vacuum Pads
Schmalz
Bell Suction Cup for Sheet handling
Mfr # 10.01.19.00215
Zoro # G611938485
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Deep
- Pad Material Elastodur ED
- Port Size 1/4 in
- Pad Height 29.6 mm
- Series SAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.19.00215
- Zoro # G611938485
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 29.6 mm |
Overall Height | 44.1 mm |
Outside Diameter | 50 mm |
Pad Diameter | 58.4 mm |
Details
Pad Type | Deep |
Pad Material | Elastodur ED |
Item | Vacuum Pad Assembly |
Series | SAX |
Number of Folds | 0 |
For Use With | Handling Sheet Metal |
Stroke | 8.4 mm |
Durometer | 85 A |
Weight | 34.7 g |
Pad Color | Blue |
Hardness | 85 Shore A |
Port Type | G |
Description
Item Vacuum Pad Assembly, Durometer 85 A, For Use With Handling Sheet Metal, Number of Folds 0, Outside Diameter 50 mm, Overall Height 44.1 mm, Pad Color Blue, Pad Diameter 58.4 mm, Hardness 85 Shore A, Pad Height 29.6 mm, Pad Material Elastodur ED, Pad Type Deep, Port Size 1/4 in, Port Type G, Series SAX, Stroke 8.4 mm, Weight 34.7 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Pump, Lubrication (PE-1202-10)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3211F-03-10SA)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 68 - 5 Gallon Plastic Pail (14528)
- SKF SKF 6304RS, Single Row Ball Bearings (6304RS)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SMC Vacuum Pad, Flat, 4mm (ZP04UF)
- FESTO Suction Cup VASB-15-1/8-SI-B (VASB-15-1/8-SI-B)
- PIAB Vacuum Cup, Hydrogenated NBR, ., PK5 (F50-2.37)
- Schmalz Vacuum Pads