Shop All Vacuum Pads
Schmalz
Bell Suction Cup for Sheet handling
Mfr # 10.01.19.00184
Zoro # G811471621
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Deep
- Pad Material Elastodur ED
- Port Size 1/4 in
- Pad Height 46.5 mm
- Number of Folds 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.19.00184
- Zoro # G811471621
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 46.5 mm |
Outside Diameter | 100 mm |
Pad Diameter | 111.1 mm |
Overall Height | 61.5 mm |
Details
Pad Type | Deep |
Pad Material | Elastodur ED |
Number of Folds | 0 |
Stroke | 17.3 mm |
Durometer | 85 A |
Hardness | 85 Shore A |
For Use With | Handling Sheet Metal |
Series | SAX |
Item | Bell Suction Cup for Sheet handling |
Port Type | G |
Weight | 64.3 g |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Durometer 85 A, For Use With Handling Sheet Metal, Number of Folds 0, Outside Diameter 100 mm, Overall Height 61.5 mm, Pad Color Blue, Pad Diameter 111.1 mm, Hardness 85 Shore A, Pad Height 46.5 mm, Pad Material Elastodur ED, Pad Type Deep, Port Size 1/4 in, Port Type G, Series SAX, Stroke 17.3 mm, Weight 64.3 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Liquid Separator, 60 cfm, 1-1/4 in. NPT (STS-125C)
- NANO Automatic Float Drain, Heavy Duty (NED 12)
- ENERPAC Repair Kit Viton (RC53KV)
- MARATHON Motor 3 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 182TC Frame, TENV (Y541A)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SMC Vacuum Pad, Flat, 20mm (ZP20UU)
- Schmalz Pneumatic System Components