Shop All Vacuum Pads
Schmalz
Bell Suction Cup for Sheet handling
Mfr # 10.01.19.00181
Zoro # G111471666
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Deep
- Pad Material Elastodur ED
- Pad Height 36.4 mm
- Port Size 1/4 in
- Series SAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.19.00181
- Zoro # G111471666
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 36.4 mm |
Port Size | 1/4 in |
Overall Height | 51.4 mm |
Pad Diameter | 58.4 mm |
Outside Diameter | 50 mm |
Details
Pad Type | Deep |
Pad Material | Elastodur ED |
Series | SAX |
Durometer | 85 A |
Item | Bell Suction Cup for Sheet handling |
Weight | 39.5 g |
Hardness | 85 Shore A |
Stroke | 8.4 mm |
For Use With | Handling Sheet Metal |
Port Type | G |
Number of Folds | 0 |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Durometer 85 A, For Use With Handling Sheet Metal, Number of Folds 0, Outside Diameter 50 mm, Overall Height 51.4 mm, Pad Color Blue, Pad Diameter 58.4 mm, Hardness 85 Shore A, Pad Height 36.4 mm, Pad Material Elastodur ED, Pad Type Deep, Port Size 1/4 in, Port Type G, Series SAX, Stroke 8.4 mm, Weight 39.5 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Splatter, Welding AId, Aerosol Can 9.5 oz, SF 7900 (1616692)
- DEUBLIN Service Kit (557-000C)
- LIQUIDYNAMICS Grease Gun, Lever Handle, 5800 psi, Hose (500141F)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 16 Stroke - 1 Rod (288602)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SMC Vacuum Pad, Flat With Ribs, 32mm (ZP32CN)
- FESTO Suction Cup ESS-10-SS (ESS-10-SS)
- Schmalz Pneumatic System Components