Shop All Vacuum Pads
Schmalz
Bell Suction Cup for Sheet handling
Mfr # 10.01.19.00155
Zoro # G311471657
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Deep
- Pad Material Elastodur ED
- Port Size 3/8 in
- Pad Height 39.7 mm
- Number of Folds 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.19.00155
- Zoro # G311471657
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Pad Height | 39.7 mm |
Outside Diameter | 100 mm |
Pad Diameter | 111.1 mm |
Overall Height | 51.7 mm |
Details
Pad Type | Deep |
Pad Material | Elastodur ED |
Number of Folds | 0 |
Hardness | 85 Shore A |
Durometer | 85 A |
Stroke | 17.3 mm |
Weight | 51 g |
Item | Bell Suction Cup for Sheet handling |
For Use With | Handling Sheet Metal |
Port Type | NPT |
Series | SAX |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Durometer 85 A, For Use With Handling Sheet Metal, Number of Folds 0, Outside Diameter 100 mm, Overall Height 51.7 mm, Pad Color Blue, Pad Diameter 111.1 mm, Hardness 85 Shore A, Pad Height 39.7 mm, Pad Material Elastodur ED, Pad Type Deep, Port Size 3/8 in, Port Type NPT, Series SAX, Stroke 17.3 mm, Weight 51 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Base (2M513)
- J.W. WINCO GN883-M14X1.5-20-B-MS Breather Valve (883-M14X1.5-20-B-MS)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (GOR05050-15-11-G)
- LOC-LINE Flex Hose Extended Element Kit (51835)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- PIAB Suction Cup, Purple, 52.5mm H, PK5 (VL60BX)
- Schmalz Pneumatic System Components