Shop All Vacuum Pads
Schmalz
Bell Suction Cup for Sheet handling
Mfr # 10.01.19.00154
Zoro # G411471649
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Deep
- Pad Material Elastodur ED
- Pad Height 39.7 mm
- Port Size 3/8 in
- Stroke 17.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.19.00154
- Zoro # G411471649
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 39.7 mm |
Port Size | 3/8 in |
Outside Diameter | 100 mm |
Overall Height | 51.7 mm |
Pad Diameter | 111.1 mm |
Details
Pad Type | Deep |
Pad Material | Elastodur ED |
Stroke | 17.3 mm |
Weight | 51 g |
For Use With | Handling Sheet Metal |
Series | SAX |
Durometer | 85 A |
Item | Bell Suction Cup for Sheet handling |
Hardness | 85 Shore A |
Port Type | G |
Number of Folds | 0 |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Durometer 85 A, For Use With Handling Sheet Metal, Number of Folds 0, Outside Diameter 100 mm, Overall Height 51.7 mm, Pad Color Blue, Pad Diameter 111.1 mm, Hardness 85 Shore A, Pad Height 39.7 mm, Pad Material Elastodur ED, Pad Type Deep, Port Size 3/8 in, Port Type G, Series SAX, Stroke 17.3 mm, Weight 51 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Dryer, Silica Gel (5VD08)
- DAYTON Cap, Brush (157-200-2600)
- LOC-LINE Assembly Pliers, 1/4 in Hose Inside Dia, Acetal Copolymer (78001)
- TRITAN Bearings, Shielded, 3.00mm Bore Dia., 51 lb (SSRI418 ZZ SRL)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- FESTO Vacuum Suction Cup ESV-20-BS (ESV-20-BS)
- Schmalz Pneumatic System Components