Shop All Vacuum Pads
Schmalz
Bell Suction Cup for Sheet handling
Mfr # 10.01.19.00153
Zoro # G311471626
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Deep
- Pad Material Elastodur ED
- Port Size 3/8 in
- Pad Height 33.4 mm
- Pad Diameter 69.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.19.00153
- Zoro # G311471626
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Pad Height | 33.4 mm |
Pad Diameter | 69.7 mm |
Overall Height | 45.4 mm |
Outside Diameter | 60 mm |
Details
Pad Type | Deep |
Pad Material | Elastodur ED |
Weight | 29.5 g |
Item | Bell Suction Cup for Sheet handling |
Stroke | 10.9 mm |
Series | SAX |
For Use With | Handling Sheet Metal |
Hardness | 85 Shore A |
Durometer | 85 A |
Number of Folds | 0 |
Port Type | NPT |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Durometer 85 A, For Use With Handling Sheet Metal, Number of Folds 0, Outside Diameter 60 mm, Overall Height 45.4 mm, Pad Color Blue, Pad Diameter 69.7 mm, Hardness 85 Shore A, Pad Height 33.4 mm, Pad Material Elastodur ED, Pad Type Deep, Port Size 3/8 in, Port Type NPT, Series SAX, Stroke 10.9 mm, Weight 29.5 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL CHOICE 3/4 x 100 ft EPDM Air Hose 300PSI Univesal/Crow Ends Red (Jackhammer-300-R-100-U)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP08S)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (.5036ES1BW56CFL-S)
- BANDO S5M-325 Timing Belt, 250-S5M-325 (250-S5M-325)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SMC Vacuum Pad, Flat, 50mm (ZP50UN)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BN)
- Schmalz Pneumatic System Components