Shop All Vacuum Pads
Schmalz
Bell Suction Cup for Sheet handling
Mfr # 10.01.19.00152
Zoro # G711471615
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Deep
- Pad Material Elastodur ED
- Port Size 3/8 in
- Pad Height 33.4 mm
- Stroke 10.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.19.00152
- Zoro # G711471615
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Pad Height | 33.4 mm |
Outside Diameter | 60 mm |
Overall Height | 45.4 mm |
Pad Diameter | 69.7 mm |
Details
Pad Type | Deep |
Pad Material | Elastodur ED |
Stroke | 10.9 mm |
Weight | 29.5 g |
Hardness | 85 Shore A |
For Use With | Handling Sheet Metal |
Item | Bell Suction Cup for Sheet handling |
Number of Folds | 0 |
Durometer | 85 A |
Port Type | G |
Series | SAX |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Durometer 85 A, For Use With Handling Sheet Metal, Number of Folds 0, Outside Diameter 60 mm, Overall Height 45.4 mm, Pad Color Blue, Pad Diameter 69.7 mm, Hardness 85 Shore A, Pad Height 33.4 mm, Pad Material Elastodur ED, Pad Type Deep, Port Size 3/8 in, Port Type G, Series SAX, Stroke 10.9 mm, Weight 29.5 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 39 in. OC (BX36)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 7/8 In, SS (C-087-S)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 5/8, PK3 (EF121610)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SMC Vacuum Pad, Flat, 8mm (ZP08UN)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BS)
- Schmalz Vacuum Pads