Shop All Vacuum Pads
Schmalz
Bell Suction Cup for Sheet handling
Mfr # 10.01.19.00151
Zoro # G111471673
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Deep
- Pad Material Elastodur ED
- Pad Height 29.6 mm
- Port Size 3/8 in
- Pad Diameter 58.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.19.00151
- Zoro # G111471673
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 29.6 mm |
Port Size | 3/8 in |
Pad Diameter | 58.4 mm |
Outside Diameter | 50 mm |
Overall Height | 41.6 mm |
Details
Pad Type | Deep |
Pad Material | Elastodur ED |
Series | SAX |
Number of Folds | 0 |
Port Type | NPT |
Hardness | 85 Shore A |
Item | Bell Suction Cup for Sheet handling |
Durometer | 85 A |
Weight | 26.2 g |
Stroke | 8.4 mm |
For Use With | Handling Sheet Metal |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Durometer 85 A, For Use With Handling Sheet Metal, Number of Folds 0, Outside Diameter 50 mm, Overall Height 41.6 mm, Pad Color Blue, Pad Diameter 58.4 mm, Hardness 85 Shore A, Pad Height 29.6 mm, Pad Material Elastodur ED, Pad Type Deep, Port Size 3/8 in, Port Type NPT, Series SAX, Stroke 8.4 mm, Weight 26.2 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, 2BK110 x 1-7/16 (2BK1101716)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KKZX3, Pressure Line, 3 micron, Outside-In (MF0059512)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (UCPA205-16A)
- MONARCH Plastic Reservoir Kit, 6-3/4 x 6-3/4 in. (500205523786)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- FESTO Suction Cup ESS-80-GT-G1/4 (ESS-80-GT-G1/4)
- Schmalz Vacuum Pads