Shop All Vacuum Pads
Schmalz
Bell Suction Cup for Sheet handling
Mfr # 10.01.19.00150
Zoro # G511938486
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Deep
- Pad Material Elastodur ED
- Pad Height 29.6 mm
- Port Size 3/8 in
- For Use With Handling Sheet Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.19.00150
- Zoro # G511938486
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 29.6 mm |
Port Size | 3/8 in |
Pad Diameter | 58.4 mm |
Overall Height | 41.6 mm |
Outside Diameter | 50 mm |
Details
Pad Type | Deep |
Pad Material | Elastodur ED |
For Use With | Handling Sheet Metal |
Durometer | 85 A |
Port Type | G |
Item | Vacuum Pad Assembly |
Number of Folds | 0 |
Weight | 26.2 g |
Hardness | 85 Shore A |
Pad Color | Blue |
Series | SAX |
Stroke | 8.4 mm |
Description
Item Vacuum Pad Assembly, Durometer 85 A, For Use With Handling Sheet Metal, Number of Folds 0, Outside Diameter 50 mm, Overall Height 41.6 mm, Pad Color Blue, Pad Diameter 58.4 mm, Hardness 85 Shore A, Pad Height 29.6 mm, Pad Material Elastodur ED, Pad Type Deep, Port Size 3/8 in, Port Type G, Series SAX, Stroke 8.4 mm, Weight 26.2 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Repair Kit Valve Parts And Accessory (CDXP-K3)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UCFL209-28)
- HERITAGE Grease Fitting Zerk 1/4"-28 SAE-LT Y3 (H1641Y3)
- SKF SKF 5211 C3, Double Row Ball Bearings (5211 C3)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SMC Vacuum Pad, Flat, 4mm (ZP04UF)
- FESTO Vacuum Suction Cup ESV-20-ES (ESV-20-ES)
- FESTO Suction Cup VAS-40-1/4-NBR (VAS-40-1/4-NBR)
- Schmalz Vacuum Pads