Shop All Vacuum Pads
Schmalz
Bell Suction Cup for Sheet handling
Mfr # 10.01.19.00145
Zoro # G511471679
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Deep
- Pad Material Elastodur ED
- Port Size 3/8 in
- Pad Height 34.5 mm
- Hardness 85 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.19.00145
- Zoro # G511471679
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Pad Height | 34.5 mm |
Overall Height | 46.5 mm |
Outside Diameter | 80 mm |
Pad Diameter | 92.2 mm |
Details
Pad Type | Deep |
Pad Material | Elastodur ED |
Hardness | 85 Shore A |
Weight | 35 g |
Series | SAX |
Number of Folds | 0 |
Stroke | 13.9 mm |
Item | Bell Suction Cup for Sheet handling |
Durometer | 85 A |
Port Type | NPT |
For Use With | Handling Sheet Metal |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Durometer 85 A, For Use With Handling Sheet Metal, Number of Folds 0, Outside Diameter 80 mm, Overall Height 46.5 mm, Pad Color Blue, Pad Diameter 92.2 mm, Hardness 85 Shore A, Pad Height 34.5 mm, Pad Material Elastodur ED, Pad Type Deep, Port Size 3/8 in, Port Type NPT, Series SAX, Stroke 13.9 mm, Weight 35 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,740 Nameplate RPM, 145T Frame (145TBFR5341)
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 0 Ribs (0450225)
- SKF 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Sealed (6200 2RSH/C3GJN)
- BESTORQ Aftermarket replacement for Snapper 7800632 RZT26520 (Transaxle Drive) belt, A56K (A56K)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BS)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- Schmalz Pneumatic System Components