Shop All Vacuum Pads
Schmalz
Bell Suction Cup for Sheet handling
Mfr # 10.01.19.00141
Zoro # G511471686
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Deep
- Pad Material Elastodur ED
- Pad Height 34.5 mm
- Port Size 3/8 in
- Weight 35 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.01.19.00141
- Zoro # G511471686
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 34.5 mm |
Port Size | 3/8 in |
Outside Diameter | 80 mm |
Overall Height | 46.5 mm |
Pad Diameter | 92.2 mm |
Details
Pad Type | Deep |
Pad Material | Elastodur ED |
Weight | 35 g |
Series | SAX |
Durometer | 85 A |
Number of Folds | 0 |
For Use With | Handling Sheet Metal |
Port Type | G |
Hardness | 85 Shore A |
Stroke | 13.9 mm |
Item | Bell Suction Cup for Sheet handling |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Durometer 85 A, For Use With Handling Sheet Metal, Number of Folds 0, Outside Diameter 80 mm, Overall Height 46.5 mm, Pad Color Blue, Pad Diameter 92.2 mm, Hardness 85 Shore A, Pad Height 34.5 mm, Pad Material Elastodur ED, Pad Type Deep, Port Size 3/8 in, Port Type G, Series SAX, Stroke 13.9 mm, Weight 35 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES SPC4250 Metric V-Belt, 4250mm Outside Length, 22mm Top Width, 1 Ribs (SPC4250)
- GATES MegaCrimp Couplings (8G-10FFORX)
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-1200,150 Teeth (Y-1200)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 20 # of Teeth (40BS20H X 1 7/16)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- PIAB Suction Cup, Purple, 38.5mm H, PK5 (VL75FC)
- Schmalz Vacuum Pads