Shop All Vacuum Pads
Schmalz
Bell Suction cup for Curved Sheet metal
Mfr # 10.01.42.00047
Zoro # G611471647
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Elastodur ED
- Port Size 3/8 in
- Pad Height 36.9 mm
- Pad Diameter 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.42.00047
- Zoro # G611471647
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Pad Height | 36.9 mm |
Pad Diameter | 55 mm |
Overall Height | 49.9 mm |
Outside Diameter | 50 mm |
Details
Pad Type | Bellows |
Pad Material | Elastodur ED |
Port Type | NPT |
Adapter Material | Brass |
For Use With | Curved Sheet Metal |
Stroke | 11.6 mm |
Durometer | 85 A |
Weight | 59.4 g |
Item | Bell Suction cup for Curved Sheet metal |
Number of Folds | 1.5 |
Hardness | 85 Shore A |
Series | SAXB |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Brass, Durometer 85 A, For Use With Curved Sheet Metal, Number of Folds 1.5, Outside Diameter 50 mm, Overall Height 49.9 mm, Pad Color Blue, Pad Diameter 55 mm, Hardness 85 Shore A, Pad Height 36.9 mm, Pad Material Elastodur ED, Pad Type Bellows, Port Size 3/8 in, Port Type NPT, Series SAXB, Stroke 11.6 mm, Weight 59.4 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 12mm Bore Dia (6301 2RS JEM)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, El, 1.25In (2024-6-8S)
- TITAN HD Motor Run Capacitor, 70 MFD, 440V, Round (PRCF70A)
- SMC Male Elbow, 90 Deg, 8mm, TubexMale BSPT (KQ2L08-01AS)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SMC Vacuum Pad, Flat, 4mm (ZP04UF)
- Schmalz Vacuum Pads