Shop All Vacuum Pads
Schmalz
Bell Suction cup for Curved Sheet metal
Mfr # 10.01.42.00026
Zoro # G111471628
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Elastodur ED
- Pad Height 41.3 mm
- Port Size 3/8 in
- Weight 63.6 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.42.00026
- Zoro # G111471628
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 41.3 mm |
Port Size | 3/8 in |
Pad Diameter | 66 mm |
Overall Height | 54.3 mm |
Outside Diameter | 60 mm |
Details
Pad Type | Bellows |
Pad Material | Elastodur ED |
Weight | 63.6 g |
Port Type | NPT |
Adapter Material | Brass |
Number of Folds | 1.5 |
Stroke | 14.5 mm |
For Use With | Curved Sheet Metal |
Series | SAXB |
Durometer | 85 A |
Item | Bell Suction cup for Curved Sheet metal |
Hardness | 85 Shore A |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Brass, Durometer 85 A, For Use With Curved Sheet Metal, Number of Folds 1.5, Outside Diameter 60 mm, Overall Height 54.3 mm, Pad Color Blue, Pad Diameter 66 mm, Hardness 85 Shore A, Pad Height 41.3 mm, Pad Material Elastodur ED, Pad Type Bellows, Port Size 3/8 in, Port Type NPT, Series SAXB, Stroke 14.5 mm, Weight 63.6 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 1/4"xHose, Barb, 3/16" (1020304C)
- DAYTON Motor Brush Set, DC, 3/8 In.L, 5/8 In.W, Pk2 (11N180)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524831000)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGN)
- SMC Vacuum Pad, Flat, 50mm (ZP50US)
- Schmalz Vacuum Pads