Shop All Vacuum Pads
Schmalz
Bell Suction cup for Curved Sheet metal
Mfr # 10.01.42.00018
Zoro # G211471658
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Elastodur ED
- Pad Height 50 mm
- Port Size 3/8 in
- Number of Folds 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.42.00018
- Zoro # G211471658
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 50 mm |
Port Size | 3/8 in |
Outside Diameter | 80 mm |
Pad Diameter | 91 mm |
Overall Height | 63 mm |
Details
Pad Type | Bellows |
Pad Material | Elastodur ED |
Number of Folds | 1.5 |
Port Type | NPT |
For Use With | Curved Sheet Metal |
Durometer | 85 A |
Stroke | 22.2 mm |
Hardness | 85 Shore A |
Series | SAXB |
Weight | 72.8 g |
Item | Bell Suction cup for Curved Sheet metal |
Adapter Material | Brass |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Brass, Durometer 85 A, For Use With Curved Sheet Metal, Number of Folds 1.5, Outside Diameter 80 mm, Overall Height 63 mm, Pad Color Blue, Pad Diameter 91 mm, Hardness 85 Shore A, Pad Height 50 mm, Pad Material Elastodur ED, Pad Type Bellows, Port Size 3/8 in, Port Type NPT, Series SAXB, Stroke 22.2 mm, Weight 72.8 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES POLY CHAIN GT2 CARBON 2450MM 14MM 68MM TIMING BELT (14MGT-2450-68)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-20R (SFC-20R)
- DDS Shaft Seal, TC, 0.875in ID, Nitrile Rubber (IN22.2234.926.35TC)
- GATES Polyflex JB Belts, 3/7M950JB (3/7M950JB)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- FESTO Suction Cup VAS-75-1/4-NBR (VAS-75-1/4-NBR)
- Schmalz Vacuum Pads