Shop All Vacuum Pads
Schmalz
Bell Suction cup for Curved Sheet metal
Mfr # 10.01.42.00008
Zoro # G011471636
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Elastodur ED
- Pad Height 36.9 mm
- Port Size 3/8 in
- Series SAXB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.42.00008
- Zoro # G011471636
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 36.9 mm |
Port Size | 3/8 in |
Overall Height | 49.9 mm |
Outside Diameter | 50 mm |
Pad Diameter | 55 mm |
Details
Pad Type | Bellows |
Pad Material | Elastodur ED |
Series | SAXB |
Port Type | G |
Number of Folds | 1.5 |
Stroke | 11.6 mm |
Adapter Material | Aluminum |
Hardness | 85 Shore A |
Durometer | 85 A |
Item | Bell Suction cup for Curved Sheet metal |
Weight | 26.4 g |
For Use With | Curved Sheet Metal |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 85 A, For Use With Curved Sheet Metal, Number of Folds 1.5, Outside Diameter 50 mm, Overall Height 49.9 mm, Pad Color Blue, Pad Diameter 55 mm, Hardness 85 Shore A, Pad Height 36.9 mm, Pad Material Elastodur ED, Pad Type Bellows, Port Size 3/8 in, Port Type G, Series SAXB, Stroke 11.6 mm, Weight 26.4 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 340 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (096037.00)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5.55 inch OD (6B52SD)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 59'' (4L590)
- PROLUBE Professional Recessed Lube Adaptor (44921)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- FESTO Suction Cup VASB-8-M5-NBR (VASB-8-M5-NBR)
- PIAB Vacuum Cup, PUR, Blue/Yellow, 57 mm dia. (S.MX57P3060.G18M.00)
- Schmalz Vacuum Pads