Shop All Vacuum Pads
Schmalz
Bell Suction cup for Curved Sheet metal
Mfr # 10.01.42.00004
Zoro # G411471618
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Elastodur ED
- Pad Height 41.3 mm
- Port Size 3/8 in
- Overall Height 54.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.42.00004
- Zoro # G411471618
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 41.3 mm |
Port Size | 3/8 in |
Overall Height | 54.3 mm |
Outside Diameter | 60 mm |
Pad Diameter | 66 mm |
Details
Pad Type | Bellows |
Pad Material | Elastodur ED |
Port Type | G |
Item | Bell Suction cup for Curved Sheet metal |
Weight | 30.6 g |
Series | SAXB |
For Use With | Curved Sheet Metal |
Stroke | 14.5 mm |
Durometer | 85 A |
Adapter Material | Aluminum |
Hardness | 85 Shore A |
Number of Folds | 1.5 |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 85 A, For Use With Curved Sheet Metal, Number of Folds 1.5, Outside Diameter 60 mm, Overall Height 54.3 mm, Pad Color Blue, Pad Diameter 66 mm, Hardness 85 Shore A, Pad Height 41.3 mm, Pad Material Elastodur ED, Pad Type Bellows, Port Size 3/8 in, Port Type G, Series SAXB, Stroke 14.5 mm, Weight 30.6 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V (Set Of 2) (1739945)
- DAYTON A58 V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (3X547)
- POWERDRIVE GearbeltPulley, XL, 11 Grooves (11XLB037-6FA)
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ4)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGS)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGN)
- Schmalz Vacuum Pads