Shop All Vacuum Pads
Schmalz
Bell Suction cup for Curved Sheet metal
Mfr # 10.01.42.00003
Zoro # G111471598
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Elastodur ED
- Pad Height 56.6 mm
- Port Size 3/8 in
- Number of Folds 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.42.00003
- Zoro # G111471598
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 56.6 mm |
Port Size | 3/8 in |
Outside Diameter | 100 mm |
Pad Diameter | 109 mm |
Overall Height | 69.6 mm |
Details
Pad Type | Bellows |
Pad Material | Elastodur ED |
Item | Bell Suction cup for Curved Sheet metal |
Number of Folds | 1.5 |
Stroke | 25.8 mm |
Durometer | 85 A |
Series | SAXB |
For Use With | Curved Sheet Metal |
Port Type | G |
Weight | 72.1 g |
Hardness | 85 Shore A |
Adapter Material | Aluminum |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 85 A, For Use With Curved Sheet Metal, Number of Folds 1.5, Outside Diameter 100 mm, Overall Height 69.6 mm, Pad Color Blue, Pad Diameter 109 mm, Hardness 85 Shore A, Pad Height 56.6 mm, Pad Material Elastodur ED, Pad Type Bellows, Port Size 3/8 in, Port Type G, Series SAXB, Stroke 25.8 mm, Weight 72.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L290 V-Belt, 29" Outside Length, 3/8" Top Width, 1 Ribs (3L290)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VL34x5/8)
- GATES PowerGrip GT3 Belts - 2M and 3M, 243-3MGT-09 (243-3MGT-09)
- CONTROL DEVICES Valve, Check, 3/4x3/4in (P7575-1EP)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SMC Vacuum Pad, Flat, 8mm (ZP08UN)
- Schmalz Pneumatic System Components