Shop All Vacuum Pads
Schmalz
Bell Suction cup for Curved Sheet metal
Mfr # 10.01.42.00002
Zoro # G711471677
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Elastodur ED
- Pad Height 50 mm
- Port Size 3/8 in
- Adapter Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.01.42.00002
- Zoro # G711471677
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 50 mm |
Port Size | 3/8 in |
Pad Diameter | 91 mm |
Outside Diameter | 80 mm |
Overall Height | 63 mm |
Details
Pad Type | Bellows |
Pad Material | Elastodur ED |
Adapter Material | Aluminum |
Weight | 39.7 g |
Hardness | 85 Shore A |
Durometer | 85 A |
Number of Folds | 1.5 |
Item | Bell Suction cup for Curved Sheet metal |
Stroke | 22.2 mm |
Port Type | G |
For Use With | Curved Sheet Metal |
Series | SAXB |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 85 A, For Use With Curved Sheet Metal, Number of Folds 1.5, Outside Diameter 80 mm, Overall Height 63 mm, Pad Color Blue, Pad Diameter 91 mm, Hardness 85 Shore A, Pad Height 50 mm, Pad Material Elastodur ED, Pad Type Bellows, Port Size 3/8 in, Port Type G, Series SAXB, Stroke 22.2 mm, Weight 39.7 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X08X06)
- NATIONAL Small Bore Metric Seals, 120X150X12-RLS35-S (120X150X12-RLS35-S)
- DIXON Watts Standard Regulator, 3/8" (R119-03C)
- TRU-FLATE UNIV COUPLER IM 1/4""FNPT (13-515)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BS)
- PIAB Suction Cup, Purple, 50mm Dia., 63mm H, PK5 (VL50BL)
- Schmalz Vacuum Pads